Zoro Homepage

Crankshaft Sensor Connector, S2329

  • Mfr # S2329

  • Zoro # G5721601


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Material
Plastic
Voltage
12
Color
Black
Number of Wires
3
Wire Gauge (ga)
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2329
Zoro #
G5721601
UPC #
727943223487
Country of Origin
Unknown

Dimensions

Wiring Harness Length (in)
9.5
Length - Inches
1.125

Details

Material
Plastic
Voltage
12
Color
Black
Number of Wires
3
Wire Gauge (ga)
14
Connector Shape
Triangular
Connector Quantity
1
Terminal Quantity
3
Connector Gender
Female
Wire Quantity
3
Terminal Gender
Female
Terminal Type
Blade
Wiring Harness Included
Yes
Contact Terminal Material
Brass

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.