
Crankshaft Sensor, Pc183
Mfr # PC183
Zoro # G5713247
product price: $28.55
/eaKey Features
Terminal Type
Blade
Connector Gender
Female
Series
Standard Intermotor
Connector Type
Plug In
Number of Connectors
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC183
Zoro #
G5713247
UPC #
91769358808
Country of Origin
Unknown
Details
Terminal Type
Blade
Connector Gender
Female
Series
Standard Intermotor
Connector Type
Plug In
Number of Connectors
1
Item
Crankshaft Position Sensor
Number of Terminals
2
Terminal Gender
Male
Connector Shape
Rectangular
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.