Zoro Homepage

Crankshaft Sensor, Pc319T

  • Mfr # PC319T

  • Zoro # G7724072


product price: $16.29
/ea

Key Features

Connector Type
Plug In
Terminal Type
Blade
Number of Terminals
2
Series
T-Series
Number of Connectors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC319T
Zoro #
G7724072
UPC #
727943284709
Country of Origin
Unknown

Details

Connector Type
Plug In
Terminal Type
Blade
Number of Terminals
2
Series
T-Series
Number of Connectors
1
Connector Gender
Female
Item
Crankshaft Position Sensor
Terminal Gender
Male

Description

Crankshaft Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.