Zoro Homepage

Crankshaft Sensor, Pc837

  • Mfr # PC837

  • Zoro # G5712790


product price: $28.99
/ea

Key Features

Connector Gender
Female
Terminal Gender
Male
Number of Terminals
2
Number of Connectors
1
Terminal Type
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC837
Zoro #
G5712790
UPC #
2562377335
Country of Origin
Unknown

Details

Connector Gender
Female
Terminal Gender
Male
Number of Terminals
2
Number of Connectors
1
Terminal Type
Blade
Item
Crankshaft Position Sensor
Series
Standard Intermotor

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.