
Cruise Control Relay
Mfr # RY-342
Zoro # G500687562
product price: $58.69
/eaKey Features
Voltage
12
Includes
Mounting Bracket(s) Included
Terminal Type
Blade
Amperage
15 A
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RY-342
Zoro #
G500687562
UPC #
-
Country of Origin
Unknown
Details
Voltage
12
Includes
Mounting Bracket(s) Included
Terminal Type
Blade
Amperage
15 A
Terminal Gender
Male
Connector Quantity
1
Connector Gender
Female
Connector Shape
Rectangular
Terminal Quantity
4
Description
Cruise Control Relay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.