Zoro Homepage

Cruise Control Relay, Ry-78

  • Mfr # RY-78

  • Zoro # G2036182


product price: $20.99
/ea

Key Features

Type
Relay
Voltage
12
Amperage
30 A
Terminal Type
Blade
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RY-78
Zoro #
G2036182
UPC #
-
Country of Origin
Unknown

Details

Type
Relay
Voltage
12
Amperage
30 A
Terminal Type
Blade
Connector Quantity
1
Connector Gender
Female
Terminal Gender
Male
Connector Shape
Rectangular
Terminal Quantity
3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.