Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cruise Control Switch, CCA1168

  • Mfr # CCA1168

  • Zoro # G400635809


product price: $53.45
/ea

Key Features

Connector Gender
Female
Terminal Type
Pin
Fit Type
Direct Fit
Terminal Gender
Male
Series
Standard OE Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCA1168
Zoro #
G400635809
UPC #
727943106773
Country of Origin
Unknown

Details

Connector Gender
Female
Terminal Type
Pin
Fit Type
Direct Fit
Terminal Gender
Male
Item
Cruise Control Switch
Series
Standard OE Replacement
Number of Terminals
3

Description

Cruise Control Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.