Zoro Homepage

Diesel Glow Plug Relay, Ry-575

  • Mfr # RY-575

  • Zoro # G1710262


original price: $117.99
5% off
new price: $110.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Terminal Gender
Male
Terminal Type
Blade
Mounting Bracket(s) Included
Yes
Terminal Quantity
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RY-575
Zoro #
G1710262
UPC #
-
Country of Origin
Unknown

Details

Voltage
12
Terminal Gender
Male
Terminal Type
Blade
Mounting Bracket(s) Included
Yes
Terminal Quantity
9
Item
Relay
Functions
Diesel Glow Plug Relay
Connector Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.