
DIESEL GLOW PLUG RELAY
Mfr # SS-591
Zoro # G102145033
product price: $37.75
/eaKey Features
Voltage
12
Terminal Gender
Male
Connector Quantity
2
Terminal Type
Stud and Blade
Connector Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS-591
Zoro #
G102145033
UPC #
-
Country of Origin
Unknown
Details
Voltage
12
Terminal Gender
Male
Connector Quantity
2
Terminal Type
Stud and Blade
Connector Gender
Male
Mounting Bracket(s) Included
Yes
Terminal Quantity
4
Amperage Rating
100 A
Connector Shape
Round
Item
Includes Bracket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.