
Direct Injection High Pressure Fuel Pump, Gdl101
Mfr # GDL101
Zoro # G4866402
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Includes
Fittings
Port Quantity
2
End 1 Fitting Type
Screw On
Fuel Injection Type
GDI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDL101
Zoro #
G4866402
UPC #
33086265476
Country of Origin
Unknown
Dimensions
Inner Diameter (I.D.) - Inches
0.142
End 1 Thread Size
14MMX1.50
End 2 Thread Size
14MMX1.50
Length - Inches
4.625
Details
Material
Metal
Includes
Fittings
Port Quantity
2
End 1 Fitting Type
Screw On
Fuel Injection Type
GDI
Molded
Yes
End 2 Fitting Type
Screw On
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.