
Direct Injection High Pressure Fuel Pump, GDL102
Mfr # GDL102
Zoro # G300621209
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Includes
Fittings
Material
Metal
Fuel Type
Gas
Inner Diameter (I.D.) - Inches
0.25
Length - Inches
13.375
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDL102
Zoro #
G300621209
UPC #
33086265513
Country of Origin
Unknown
Dimensions
Inner Diameter (I.D.) - Inches
0.25
Length - Inches
13.375
End 2 Thread Size
14MMX1.50
Details
Includes
Fittings
Material
Metal
Fuel Type
Gas
Molded
Yes
Fuel Injection Type
GDI
End 2 Fitting Type
Screw On
End 1 Fitting Type
Push On
Port Quantity
2
Description
Direct Injection High Pressure Fuel Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.