
DIRECT INJECTION HIGH PRESSURE FUEL PUMP
Mfr # GDL112
Zoro # G702148243
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Includes
Fittings
Inner Diameter (I.D.) - Inches
0.136
End 2 Fitting Type
Screw On
Fuel Injection Type
GDI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GDL112
Zoro #
G702148243
UPC #
033086280769
Country of Origin
Unknown
Dimensions
Inner Diameter (I.D.) - Inches
0.136
End 2 Thread Size
14MMX1.50
End 1 Thread Size
14MMX1.50
Length - Inches
4.375
Details
Material
Metal
Includes
Fittings
End 2 Fitting Type
Screw On
Fuel Injection Type
GDI
Port Quantity
3
End 1 Fitting Type
Screw On
Molded
Yes
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.