Zoro Homepage

Distributor Cap

  • Mfr # AL-35

  • Zoro # G411250329


product price: $22.99
/ea

Key Features

Type
Distributer Cap
Material
Brass
Tower Position
Vertical
Mount Type
Clip
Distributor Cap Contacts Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL-35
Zoro #
G411250329
UPC #
91769001667
Country of Origin
United States

Details

Type
Distributer Cap
Material
Brass
Tower Position
Vertical
Mount Type
Clip
Distributor Cap Contacts Material
Polypropylene
Distributor Cap Color
Black
Terminal Quantity
5
Distributor Vent
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.