
Distributor Cap, Du-418
Mfr # DU-418
Zoro # G4842718
product price: $14.69
/eaKey Features
Material
Polypropylene
Color
Brown
Mounting Style
Clip On
Features
Top Tower Position
Fit Type
Direct Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DU-418
Zoro #
G4842718
UPC #
-
Country of Origin
Unknown
Details
Material
Polypropylene
Color
Brown
Mounting Style
Clip On
Features
Top Tower Position
Fit Type
Direct Fit
Item
Distributor Cap
Number of Terminals
5
Terminal Type
Spark Plug
Terminal Gender
Female
Series
Standard Intermotor
Contact Terminal Material
Copper
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.