Zoro Homepage

Distributor Cap, Jh-115

  • Mfr # JH-115

  • Zoro # G8205724


product price: $16.25
/ea

Key Features

Type
Screw Included
Material
Brass
Tower Position
Vertical
Mount Type
Screw
Distributor Vent
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH-115
Zoro #
G8205724
UPC #
091769015572
Country of Origin
Unknown

Details

Type
Screw Included
Material
Brass
Tower Position
Vertical
Mount Type
Screw
Distributor Vent
Yes
Distributor Cap Color
Black
Distributor Cap Contacts Material
Polypropylene
Terminal Quantity
5

Description

Distributor Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.