Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Distributor Cap, Jh-269

  • Mfr # JH-269

  • Zoro # G4872328


product price: $11.99
/ea

Key Features

Type
Distributer Cap
Material
Brass
Mounting Style
Bolt On
Distributor Cap Color
Black
Spark Plug Terminal Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JH-269
Zoro #
G4872328
UPC #
-
Country of Origin
Unknown

Details

Type
Distributer Cap
Material
Brass
Mounting Style
Bolt On
Distributor Cap Color
Black
Spark Plug Terminal Quantity
5
Terminal Gender
Female
Distributor Vent
Yes
Distributor Cap Material
Phenolic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.