
DISTRIBUTOR PICK-UP ASSEMBLY CONNECTOR
Mfr # S-1838
Zoro # G902154167
product price: $63.15
/eaKey Features
Material
Plastic, Metal
Overall Length
1 in
Mounting Style
Push On
Number Of Splice Connectors Includ
3
Connector Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-1838
Zoro #
G902154167
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
1 in
Wiring Harness Length (in)
20.5
Details
Material
Plastic, Metal
Mounting Style
Push On
Number Of Splice Connectors Includ
3
Connector Gender
Male
Terminal Quantity
3
Splice Connectors Included
Yes
Wiring Harness Included
Yes
Number of Wires
6
Weatherproof Sealed
Yes
Terminal Type
Blade
Connector Shape
Rectangle
Connector Quantity
1
Wire Gauge (ga)
14, 18
Terminal Gender
Female
Wire Quantity
6
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.