Zoro Homepage

Distributor Pick-Up Assembly, Lx-1110

  • Mfr # LX-1110

  • Zoro # G3555270


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Type
Complete Kit
Includes
Hardware Included
Mounting Style
Bolt On
Voltage
12 V
Terminal Type
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LX-1110
Zoro #
G3555270
UPC #
-
Country of Origin
Unknown

Details

Type
Complete Kit
Includes
Hardware Included
Mounting Style
Bolt On
Voltage
12 V
Terminal Type
Blade
Terminal Quantity
3
Connector Quantity
1
Connector Gender
Female
Mounting Location
Distributor
Terminal Gender
Male
Connector Shape
Rectangular

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.