
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AW-1015
Zoro #
G8565841
UPC #
-
Country of Origin
Unknown
Dimensions
Plunger Size (in)
0.13
Details
Style
Normal
Material
Plastic, Metal
Shape
Rectangular
Type
Switch; Door Jamb Switch
Color
Black, Green
Terminal Quantity
2
Connector Quantity
1
Connector Gender
Female
Terminal Type
Blade
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.