Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Jamb Switch Connector

  • Mfr # S-972

  • Zoro # G600635845


product price: $40.19
/ea

Key Features

Type
Includes Butt Splices
Includes
Splice Connectors Included
Wire Length
17
Material
Plastic
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-972
Zoro #
G600635845
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Length
17
Harness Length - inches
18"
Length - Inches
0.625

Details

Type
Includes Butt Splices
Includes
Splice Connectors Included
Material
Plastic
Number of Wires
3
Connector Gender
Male
Wire Quantity
3
Connector Shape
Rectangle
Terminal Gender
Female
Terminal Quantity
3
Weatherproof Sealed
Yes
Number Of Splice Connectors Include
3
Connector Quantity
3
Wire Gauge (ga)
14
Terminal Type
Blade
Contact Terminal Material
Metal

Description

Door Jamb Switch Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.