
Door Jamb Switch, Ds-1580
Mfr # DS-1580
Zoro # G8572981
product price: $9.45
/eaKey Features
Style
Normal
Shape
Rectangular
Color
Black
Finish
Plastic, Rubber
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS-1580
Zoro #
G8572981
UPC #
-
Country of Origin
Unknown
Dimensions
Plunger Size (in)
0.5
Details
Style
Normal
Shape
Rectangular
Color
Black
Finish
Plastic, Rubber
Material
Plastic
Type
Switch
Terminal Quantity
3
Connector Gender
Female
Connector Quantity
1
Mounting Location
Doors
Terminal Type
Pin
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.