
DOOR JAMB SWITCH
Mfr # DS-1608
Zoro # G602035926
product price: $29.55
/eaKey Features
Shape
Rectangular
Finish
Plastic, Rubber
Type
Switch
Color
Black
Style
Normal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS-1608
Zoro #
G602035926
UPC #
-
Country of Origin
Unknown
Dimensions
Plunger Size (in)
0.47
Details
Shape
Rectangular
Finish
Plastic, Rubber
Type
Switch
Color
Black
Style
Normal
Material
Plastic
Terminal Gender
Male
Connector Quantity
1
Connector Gender
Female
Terminal Quantity
3
Terminal Type
Pin
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.