Zoro Homepage

Door Jamb Switch, Ds-1658

  • Mfr # DS-1658

  • Zoro # G8574357


product price: $22.55
/ea

Key Features

Type
Switch; Door Jamb Switch
Finish
Aluminum, Rubber
Shape
Square
Color
Black, Silver
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-1658
Zoro #
G8574357
UPC #
-
Country of Origin
Unknown

Dimensions

Plunger Size (in)
0.66

Details

Type
Switch; Door Jamb Switch
Finish
Aluminum, Rubber
Shape
Square
Color
Black, Silver
Material
Plastic
Style
Normal
Terminal Quantity
1
Connector Quantity
1
Terminal Type
Blade
Terminal Gender
Male
Connector Gender
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.