
Door Jamb Switch, Ds-2150
Mfr # DS-2150
Zoro # G8571539
product price: $10.65
/eaKey Features
Material
Plastic
Style
Normal
Shape
Oval
Color
Black
Type
Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS-2150
Zoro #
G8571539
UPC #
-
Country of Origin
Unknown
Dimensions
Plunger Size (in)
0.95
Details
Material
Plastic
Style
Normal
Shape
Oval
Color
Black
Type
Switch
Finish
Plastic
Connector Quantity
1
Terminal Type
Pins
Connector Gender
Female
Terminal Quantity
2
Terminal Gender
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.