
Door Jamb Switch, Ds-860
Mfr # DS-860
Zoro # G8568650
product price: $27.15
/eaKey Features
Type
Switch
Style
Normal
Color
Black, Silver
Shape
Rectangular
Material
Plastic, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS-860
Zoro #
G8568650
UPC #
-
Country of Origin
Unknown
Dimensions
Plunger Size (in)
1.3
Details
Type
Switch
Style
Normal
Color
Black, Silver
Shape
Rectangular
Material
Plastic, Metal
Terminal Type
Blade
Terminal Quantity
2
Connector Quantity
1
Mounting Location
Doors
Terminal Gender
Male
Connector Gender
No Connector
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.