
Door Jamb Switch, Ds-979
Mfr # DS-979
Zoro # G8569579
product price: $15.49
/eaKey Features
Shape
Rectangular
Type
Switch
Style
Normal
Color
Black, White
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS-979
Zoro #
G8569579
UPC #
-
Country of Origin
Unknown
Dimensions
Plunger Size (in)
0.78
Details
Shape
Rectangular
Type
Switch
Style
Normal
Color
Black, White
Material
Plastic
Connector Quantity
1
Connector Gender
Female
Terminal Gender
Male
Terminal Type
Pin
Mounting Location
Doors
Terminal Quantity
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.