Zoro Homepage

DR46 Ignition Coil

  • Mfr # S65-DR46

  • Zoro # G716323001


product price: $58.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S65-DR46
Zoro #
G716323001
UPC #
-
Country of Origin
China

Description

Features Primary and Secondary windings feature enamel magnet wire for the highest temperature rating in the aftermarket. Our premium ignition coils consist of a special blended formula for the best performance, longest life and better heat dissipation. Our ignition coils use 100% pure copper windings in the primary and secondary bobbins to improve durability and provide higher resistance to internal shorts and dielectric breakdown. As a tier I manufacturer with engineering and design capabilities second to none, our ignition coils are of robust design and the highest quality standards. A full E-Lam core of silicon steel and solid brass high voltage terminals protects against corrosion. Our ignition coils are built for maximum output voltage. Specifications Connector Gender - Male Contents - Ignition Coil. Mounting Location - Trans Mount. Terminal Gender - Male Terminal Type - Stud. Voltage - 12 V. Applications Saturn SC1 - 2002-1993 Saturn SL1 - 2002-1991 Saturn SC - 1992-1991 Saturn SL - 2002-1991 Saturn SL2 - 2002-1991 Saturn SW1 - 1999-1993 Saturn SW2 - 2001-1993 Saturn SC2 - 2002-1993

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.