
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S65-DR49
Zoro #
G916323016
UPC #
-
Country of Origin
China
Description
Features Primary and Secondary windings feature enamel magnet wire for the highest temperature rating in the aftermarket. Our premium ignition coils consist of a special blended formula for the best performance, longest life and better heat dissipation. Our ignition coils use 100% pure copper windings in the primary and secondary bobbins to improve durability and provide higher resistance to internal shorts and dielectric breakdown. As a tier I manufacturer with engineering and design capabilities second to none, our ignition coils are of robust design and the highest quality standards. A full E-Lam core of silicon steel and solid brass high voltage terminals protects against corrosion. Our ignition coils are built for maximum output voltage. Connector Gender - Female Contents - Ignition Coil. Mounting Location - In Back of Manifold. Terminal Gender - Female Terminal Type - Blade. Voltage - 12 V. Fits For - Various Makes And Models.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.