
Ecm Harness Connector, S-546
Mfr # S-546
Zoro # G1682524
product price: $23.15
/eaKey Features
Length
1.375
Connection Material
Plastic
Connector Type
Push On
Weatherproof Sealed
Yes
Contact Terminal Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-546
Zoro #
G1682524
UPC #
-
Country of Origin
Unknown
Dimensions
Length
1.375
Wiring Harness Length (in)
8.5
Details
Connection Material
Plastic
Connector Type
Push On
Weatherproof Sealed
Yes
Contact Terminal Material
Metal
Terminal Type
Blade
Terminal Gender
Female
Connector Quantity
1
Terminal Quantity
6
Wire Quantity
6
Wiring Harness Included
Yes
Connector Shape
Rectangle
Wire Gauge (ga)
12
Number of Wires
6
Connector Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.