Zoro Homepage

EGR Valve, EGV1045

  • Mfr # EGV1045

  • Zoro # G6552504


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Number of Mounting Holes
2
Type
Pin
Features
Stainless steel valve components ensure durability, High-accuracy pressure sensor integrated into EGR valve, Includes stainless steel gasket to ensure complete replacement+B7456, Direct-fit replacement for ease of installation
Application
Electronic
Series
Standard OE Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGV1045
Zoro #
G6552504
UPC #
707390275109
Country of Origin
Micronesia, Federated States of

Details

Number of Mounting Holes
2
Type
Pin
Features
Stainless steel valve components ensure durability, High-accuracy pressure sensor integrated into EGR valve, Includes stainless steel gasket to ensure complete replacement+B7456, Direct-fit replacement for ease of installation
Application
Electronic
Item
EGR Valve
Series
Standard OE Replacement
Vacuum Port Quantity
1
Terminal Gender
Male
Connector Gender
Female
Gasket Or Seal Included
Yes
Connector Shape
Rectangular
Hose Connector Quantity
2
Terminal Quantity
6

Description

Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.