
Egr Valve Sensor Connector, S-565
Mfr # S-565
Zoro # G5719599
product price: $33.99
/eaKey Features
Number of Wires
3
Terminal Type
Blade
Length
1.25
Material
Plastic
Weatherproof Sealed
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-565
Zoro #
G5719599
UPC #
-
Country of Origin
Unknown
Dimensions
Length
1.25
Wiring Harness Length (in)
8.5
Details
Number of Wires
3
Terminal Type
Blade
Material
Plastic
Weatherproof Sealed
Yes
Contact Terminal Material
Metal
Wire Quantity
3
Wiring Harness Included
Yes
Connector Quantity
1
Water Resistant
Yes
Wire Gauge (ga)
16
Terminal Quantity
3
Connector Gender
Male
Terminal Gender
Female
Connector Shape
Oval
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.