
Engine Camshaft Position Sensor Connector, S-577
Mfr # S-577
Zoro # G8698853
product price: $35.49
/eaKey Features
Type
Blade
Length
1 in
Connection Material
Plastic
Number of Wires
3
Weatherproof Sealed
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-577
Zoro #
G8698853
UPC #
91769087906
Country of Origin
United States
Dimensions
Length
1 in
Harness Length - inches
10.25 in
Wiring Harness Length (in)
8.75 in
Details
Type
Blade
Connection Material
Plastic
Number of Wires
3
Weatherproof Sealed
Yes
Wire Gauge (ga)
16
Terminal Gender
Female
Connector Quantity
1
Attachment Method
Push On
Wiring Harness Included
Yes
Wire Quantity
3
Connector Gender
Male
Terminal Quantity
3
Water Resistant
Yes
Connector Shape
Rectangle
Contact Terminal Material
Metal
Description
Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.