Engine Camshaft Position Sensor, PC403
Mfr # PC403
Zoro # G6525633
product price: $35.39
/eaKey Features
Terminal Gender
Female
Terminal Type
Blade
Series
Standard OE Replacement
Number of Connectors
1
Connector Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC403
Zoro #
G6525633
UPC #
91769571627
Country of Origin
Micronesia, Federated States of
Details
Terminal Gender
Female
Terminal Type
Blade
Series
Standard OE Replacement
Item
Camshaft Position Sensor
Number of Connectors
1
Connector Gender
Male
Number of Terminals
3
Description
Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.