Engine Crankshaft Position Sensor, PC498
Mfr # PC498
Zoro # G6523621
product price: $23.75
/eaKey Features
Series
Standard OE Replacement
O-Rings Included
Yes
Terminal Quantity
2
Connector Type
Plug In
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC498
Zoro #
G6523621
UPC #
91769699987
Country of Origin
Taiwan, Province of China
Details
Series
Standard OE Replacement
Item
Crankshaft Position Sensor
O-Rings Included
Yes
Terminal Quantity
2
Connector Type
Plug In
Terminal Type
Blade
Connector Shape
Rectangular
Connector Quantity
1
Color/Finish
Black
Attachment Method
Bolt On
Connector Gender
Female
Terminal Gender
Male
Description
Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.