
Engine Cylinder Head Temperature Sensor Connector, S-1850
Mfr # S-1850
Zoro # G8690094
product price: $63.19
/eaKey Features
Type
Blade
Length
1.125 in
Connection Material
Plastic
Number of Wires
2
Connector Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-1850
Zoro #
G8690094
UPC #
25623966021
Country of Origin
Unknown
Dimensions
Length
1.125 in
Wiring Harness Length (in)
12
Details
Type
Blade
Connection Material
Plastic
Number of Wires
2
Connector Gender
Male
Connector Quantity
1
Wiring Harness Included
Yes
Wire Gauge (ga)
14
Terminal Quantity
2
Attachment Method
Push On
Terminal Gender
Female
Contact Terminal Material
Metal
Weatherproof Sealed
Yes
Connector Shape
Rectangle
Wire Quantity
2
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition engine cylinder head temperature sensor connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine cylinder head temperature sensor connector's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.