Zoro Homepage

Engine Harness Connector

  • Mfr # S-1026

  • Zoro # G711250203


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Type
Blade
Length
1.5 in
Connection Material
Plastic
Contact Terminal Material
Metal
Wire Quantity
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1026
Zoro #
G711250203
UPC #
25623224763
Country of Origin
China

Dimensions

Length
1.5 in
Wiring Harness Length (in)
17

Details

Item
Includes Butt Splices
Type
Blade
Connection Material
Plastic
Contact Terminal Material
Metal
Wire Quantity
14
Connector Gender
Male
Terminal Gender
Female
Number Of Splice Connectors Includ
14
Terminal Quantity
14
Connector Shape
Rectangle
Weatherproof Sealed
Yes
Number of Wires
14
Splice Connectors Included
Yes
Water Resistant
Yes
Wire Gauge (ga)
20
Attachment Method
Push On
Wiring Harness Included
Yes
Connector Quantity
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.