
Engine Harness Connector
Mfr # S-2001
Zoro # G911249823
product price: $38.25
/eaKey Features
Type
Blade
Length
1.25 in
Connection Material
Plastic
Wiring Harness Included
Yes
Terminal Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-2001
Zoro #
G911249823
UPC #
25623224046
Country of Origin
China
Dimensions
Length
1.25 in
Wiring Harness Length (in)
17
Details
Item
Pigtail Assembly
Type
Blade
Connection Material
Plastic
Wiring Harness Included
Yes
Terminal Gender
Female
Water Resistant
Yes
Weatherproof Sealed
Yes
Number of Wires
4
Connector Quantity
1
Number Of Splice Connectors Includ
4
Attachment Method
Push On
Connector Gender
Male
Contact Terminal Material
Metal
Splice Connectors Included
Yes
Connector Shape
Rectangle
Terminal Quantity
4
Wire Quantity
4
Wire Gauge (ga)
12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.