Zoro Homepage

ENGINE HARNESS CONNECTOR

  • Mfr # S-655

  • Zoro # G202210549


product price: $8.35
/ea

Key Features

Length
1.75"
Material
Plastic
Wiring Harness Included
Yes
Terminal Gender
Male
Wire Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-655
Zoro #
G202210549
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1.75"
Harness Length - inches
5 1/2"
Wiring Harness Length (in)
13

Details

Material
Plastic
Wiring Harness Included
Yes
Terminal Gender
Male
Wire Quantity
1
Terminal Type
Wire Lead
Water Resistant
Yes
Contact Terminal Material
Metal
Weatherproof Sealed
Yes
Connector Type
Push On
Connector Gender
Female
Connector Shape
Round
Number of Wires
1
Terminal Quantity
1
Wire Gauge (ga)
18
Connector Quantity
1

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.