
Engine Variable Timing Solenoid - Intake, VVT255
Mfr # VVT255
Zoro # G7328165
original price: $74.99
8% off
new price: $68.39
/eaKey Features
Connector Gender
Female
Number of Connectors
1
Terminal Gender
Male
Series
Standard OE Replacement
Position
Intake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VVT255
Zoro #
G7328165
UPC #
727943879004
Country of Origin
Micronesia, Federated States of
Details
Connector Gender
Female
Number of Connectors
1
Item
Variable Timing Solenoid
Terminal Gender
Male
Series
Standard OE Replacement
Position
Intake
Number of Terminals
2
Terminal Type
Blade
Description
Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.