
Engine Variable Timing Solenoid, VVT101
Mfr # VVT101
Zoro # G7293280
original price: $58.15
7% off
new price: $53.95
/eaKey Features
Connector Gender
Female
Terminal Gender
Male
Number of Terminals
2
Number of Connectors
1
Series
Standard OE Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VVT101
Zoro #
G7293280
UPC #
727943663511
Country of Origin
United States
Details
Connector Gender
Female
Terminal Gender
Male
Number of Terminals
2
Number of Connectors
1
Series
Standard OE Replacement
Terminal Type
Blade
Item
Variable Timing Solenoid
Description
Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.