
Engine Variable Valve Timing Sprocket, Vvt519
Mfr # VVT519
Zoro # G1669872
original price: $168.99
10% off
new price: $151.99
/ea
Free Shipping & Returns
Key Features
Width
0.3 in
Inside Diameter (in)
1.13 in
Number Of Timing Marks
2
Mounting Hole Quantity
1
Gear Type
Crankshaft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VVT519
Zoro #
G1669872
UPC #
727943771384
Country of Origin
Unknown
Dimensions
Width
0.3 in
Inside Diameter (in)
1.13 in
Lug Hole Diameter
0.48 in
Outside Diameter (In)
3.58 in
Details
Item
Engine Variable Valve Timing Sprocket
Number Of Timing Marks
2
Mounting Hole Quantity
1
Gear Type
Crankshaft
Functions
Engine Variable Valve Timing Sprocket
Number of Teeth
48
Number Of Rows
1
Number Of Gears
1
Gear Material
Metal
Keyway Notch
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.