Zoro Homepage

Engine Variable Valve Timing Sprocket, Vvt522

  • Mfr # VVT522

  • Zoro # G1671281


original price: $146.99
6% off
new price: $137.99
/ea
Free Shipping & Returns

Key Features

Width
0.16 in
Inside Diameter (in)
1.33 in
Mounting Hole Quantity
1
Lug Hole Diameter
0.42 in
Number of Teeth
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVT522
Zoro #
G1671281
UPC #
727943773371
Country of Origin
Unknown

Dimensions

Width
0.16 in
Inside Diameter (in)
1.33 in
Lug Hole Diameter
0.42 in
Outside Diameter (In)
4.05 in

Details

Item
Engine Variable Valve Timing Sprocket
Mounting Hole Quantity
1
Number of Teeth
40
Number Of Rows
1
Number Of Gears
1
Gear Material
Metal
Functions
Engine Variable Valve Timing Sprocket
Keyway Notch
Yes
Gear Type
Crankshaft
Number Of Timing Marks
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.