
Engine Variable Valve Timing Sprocket, Vvt596
Mfr # VVT596
Zoro # G1672690
original price: $252.99
5% off
new price: $238.99
/ea
Free Shipping & Returns
Key Features
Width
0.2 in
Outside Diameter (In)
4.66 in
Gear Type
Crankshaft
Lug Hole Diameter
0.48 in
Functions
Engine Variable Valve Timing Sprocket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VVT596
Zoro #
G1672690
UPC #
33086280561
Country of Origin
Unknown
Dimensions
Width
0.2 in
Outside Diameter (In)
4.66 in
Lug Hole Diameter
0.48 in
Inside Diameter (in)
1.25 in
Details
Item
Engine Variable Valve Timing Sprocket
Gear Type
Crankshaft
Functions
Engine Variable Valve Timing Sprocket
Mounting Hole Quantity
1
Number Of Rows
1
Number of Teeth
38
Number Of Gears
1
Number Of Timing Marks
5
Gear Material
Metal
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.