
Engine Variable Valve Timing Sprocket, Vvt600
Mfr # VVT600
Zoro # G1674930
original price: $469.99
9% off
new price: $423.99
/ea
Free Shipping & Returns
Key Features
Width
0.21 in
Functions
Engine Variable Valve Timing Sprocket
Number Of Rows
1
Inside Diameter (in)
1.32 in
Keyway Notch
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VVT600
Zoro #
G1674930
UPC #
3308632547
Country of Origin
Unknown
Dimensions
Width
0.21 in
Inside Diameter (in)
1.32 in
Outside Diameter (In)
3.25 in
Lug Hole Diameter
0.48 in
Details
Item
Engine Variable Valve Timing Sprocket
Functions
Engine Variable Valve Timing Sprocket
Number Of Rows
1
Keyway Notch
Yes
Number Of Gears
1
Gear Material
Metal
Number Of Timing Marks
1
Number of Teeth
24
Mounting Hole Quantity
1
Gear Type
Crankshaft
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.