Zoro Homepage

Engine Variable Valve Timing (VVT) Solenoid, VVT310

  • Mfr # VVT310

  • Zoro # G7325742


original price: $53.59
9% off
new price: $48.69
/ea

Key Features

Terminal Type
Blade
Position
Front
Connector Gender
Female
Series
Standard OE Replacement
Number of Terminals
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVT310
Zoro #
G7325742
UPC #
727943915542
Country of Origin
Unknown

Details

Terminal Type
Blade
Position
Front
Item
Variable Timing Solenoid
Connector Gender
Female
Series
Standard OE Replacement
Number of Terminals
2
Terminal Gender
Male
Number of Connectors
1

Description

Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition engine variable valve timing (vvt) solenoid's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine variable valve timing (vvt) solenoid's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.