Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Gas Recirculation Valve Gasket, Vg201

  • Mfr # VG201

  • Zoro # G8562929


product price: $33.29
/ea

Key Features

Type
Gasket Pack
Material
Metal
Length
6.13
Thickness
17/64"
Width
155.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG201
Zoro #
G8562929
UPC #
091769036430
Country of Origin
Unknown

Dimensions

Length
6.13
Thickness
17/64"
Width
155.7"
Inside Dia.
1.66 ; 1.66

Details

Type
Gasket Pack
Material
Metal
Bolt Holes
17
Gasket Quantity
5
Port Quantity
10

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.