Zoro Homepage

Exhaust Gas Recirculation Valve Gasket, Vg212

  • Mfr # VG212

  • Zoro # G8567792


product price: $14.39
/ea

Key Features

Material
Metal
Type
1 Gasket
Width
1.36"
Length
3.54
Bolt Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG212
Zoro #
G8567792
UPC #
25623159492
Country of Origin
Unknown

Dimensions

Width
1.36"
Length
3.54
Inside Dia.
.71 ; .71

Details

Material
Metal
Type
1 Gasket
Bolt Holes
2
Port Quantity
2
Gasket Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.