Zoro Homepage

FD480T Ignition Coil Round 12 Volts

  • Mfr # S65-FD480T

  • Zoro # G816322966


product price: $63.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S65-FD480T
Zoro #
G816322966
UPC #
-
Country of Origin
China

Description

Features Standard is a global manufacturer of original equipment ignition products, complete quality control is maintained through the manufacturing process from componentry to finished product Primary and Secondary windings feature enamel magnet wire for the highest temperature rating in the aftermarket Our premium ignition coils consist of a special blended formula for the best performance, longest life and better heat dissipation Our ignition coils use 100% pure copper windings in the primary and secondary bobbins to improve durability and provide higher resistance to internal shorts and dielectric breakdown As a tier I manufacturer with engineering and design capabilities second to none, our ignition coils are of robust design and the highest quality standards A full E-Lam core of silicon steel and solid brass high voltage terminals protects against corrosion. Our ignition coils are built for maximum output voltage Specifications Connector Gender - Female 1 Contents - Coil Pack Mounting Location - Distributorless Terminal Gender - Male 1 Terminal Type - Blade Terminals Connector Quantity - 1 Terminal Quantity - 4 Voltage - 12 V Connector Shape - Round

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.