
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S65-FD502T
Zoro #
G916322996
UPC #
-
Country of Origin
China
Description
Features Standard is a global manufacturer of original equipment ignition products, complete quality control is maintained through the manufacturing process from componentry to finished product Our reinforced bobbins prevent voltage flashover for an extended service life Our Coil-on-Plug assemblies are manufactured from the finest components for optimum performance and a long service life under all operating conditions Neodymium in the core creates the strongest magnetic field and produces max high voltage output at all speeds High dielectric epoxy is injected into the case and pulled into a vacuum to eliminate air pockets and prevent moisture intrusion or thermal breakdown As a tier I manufacturer with engineering and design capabilities second to none, our ignition coils are of robust design and the highest quality standards Connector Gender - Female 1 Mounting Location - Valve Cover Terminal Gender - Male 1 Terminal Type - Blade Connector Shape - Rectangular Mount Type - Bolt On Oil Filled - No Coil Type - Electronic Fits For Ford Five Hundred 2007-2005 Ford Freestyle 2007-2005 Mercury Mariner 2008-2007 Mercury Montego 2007-2005 Ford Escape 2008-2007, 2003-2001 Ford Taurus 2004, 2000 Mazda Tribute 2011-2008, 2006-2001 Mercury Sable 2004, 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.