
FOG LAMP RELAY
Mfr # RY-1651
Zoro # G002340002
product price: $21.85
/eaKey Features
Voltage
12V
Number of Terminals
4
Terminal Type
Blade
Terminal Gender
Male
Fit Type
Direct Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RY-1651
Zoro #
G002340002
UPC #
-
Country of Origin
Unknown
Details
Voltage
12V
Item
Power Window Relay
Number of Terminals
4
Terminal Type
Blade
Terminal Gender
Male
Fit Type
Direct Fit
Series
Standard OE Replacement
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.